Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FadeSafe 54x18x3" Rectangle Patio Quilted Lounge Cushion, Grey

  • Mfr # 62-044-GREY-EC

  • Zoro # G400434013


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
54 in W x 18 in D x 3 in T
Material
Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
Overall Width
54
Thickness
3
Features
PREMIUM PATIO CUSHION: Fits in spaces designed for rectangle settee/bench seat lounge cushion up to 54"W x 18"D x 3"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-044-GREY-EC
Zoro #
G400434013
UPC #
-
Country of Origin
China

Dimensions

Size
54 in W x 18 in D x 3 in T
Overall Width
54
Thickness
3
Width
54
Overall Length
18
Length
18
Height
3

Details

Color
Grey
Material
Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
Features
PREMIUM PATIO CUSHION: Fits in spaces designed for rectangle settee/bench seat lounge cushion up to 54"W x 18"D x 3"H
Weight
6.72

Description

Montlake FadeSafe Water-Resistant 54 x 18 x 3 Inch Rectangle Patio Quilted Lounge Cushion, Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.