FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Grey

  • Mfr # 62-029-GREY-EC

  • Zoro # G200434008


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Size
80 in L x 26 in W x 3 in H
Material
Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
Overall Width
26
Thickness
3
Features
PREMIUM PATIO CUSHION: Fits in spaces designed for rectangle chaise seat lounge cushion up to 80"L x 26"W x 3"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-029-GREY-EC
Zoro #
G200434008
UPC #
-
Country of Origin
China

Dimensions

Size
80 in L x 26 in W x 3 in H
Overall Width
26
Thickness
3
Width
26
Height
3
Overall Length
80
Length
80

Details

Color
Grey
Material
Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
Features
PREMIUM PATIO CUSHION: Fits in spaces designed for rectangle chaise seat lounge cushion up to 80"L x 26"W x 3"H
Weight
14.22

Description

Montlake FadeSafe Water-Resistant 80 x 26 x 3 Inch Rectangle Patio Quilted Chaise Lounge Cushion, Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.