This item is Discontinued.

Classic Accessories Fire Pit Table Cover, Square, Sand 42" 55-824-022001-EC

Fire Pit Table Cover, Square, Sand 42" (Discontinued)

  • Mfr # 55-824-022001-EC
  • Zoro # G7537962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-824-022001-EC
Zoro #
G7537962
UPC #
-
Country of Origin
China

Dimensions

Diameter
42"
Size
42 in

Details

Item
Fire Pit Table Cover,Square,Sand 42"
Shape
Square

Description

Fire Pit Table Cover,Square,Sand 42 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.