Zoro Homepage

Heavy Duty Barbecue Grill Cover, 30"X43"

  • Mfr # 55-903-040401-EC

  • Zoro # G9791137


product price: $30.95
/ea

Key Features

Width
31.8 in
Length
31.8 in
Color
Black
Material
100% Woven Polyester with laminated backing
Cover Dimensions
30 in Dia x 43 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-903-040401-EC
Zoro #
G9791137
UPC #
052963037678
Country of Origin
China

Dimensions

Width
31.8 in
Length
31.8 in
Cover Dimensions
30 in Dia x 43 in H
Height
49.5 in
Size
30 in Dia x 43 in H

Details

Item
Heavy Duty Barbecue Grill Cover,30"X43"
Color
Black
Material
100% Woven Polyester with laminated backing

Description

Heavy Duty Barbecue Grill Cover,30 In.X43 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.