
Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Khaki
Mfr # 62-198-015801-EC
Zoro # G000982235
product price: $57.29
/eaKey Features
Size
42"W x 18"D x 5"Thick
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Overall Height
5
Overall Width
42
Thickness
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62-198-015801-EC
Zoro #
G000982235
UPC #
52963061185
Country of Origin
China
Dimensions
Size
42"W x 18"D x 5"Thick
Overall Height
5
Overall Width
42
Thickness
5
Overall Length
18
Height
5
Length
18
Width
42
Details
Color
Khaki
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Features
Weight
5.73
Description
Sink into comfort and style. The Classic Accessories bench cushion is overstuffed with 100% polyfiber fill, perfect for when you need to relax and unwind. The water-resistant fabrics provide peace of mind and help to keep out water and spills. Choose from any one of our fabulous colors to complement your living space, whether it be indoors or outdoors.
• Bench cushion measures 42"W x 18"D x 5"Thick*
• 100% polyfiber fill offers a comfortable seat that will last season after season
• Water-resistant coating helps to keep water and spills at bay
• Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use
• *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
• Bench cushion measures 42"W x 18"D x 5"Thick*
• 100% polyfiber fill offers a comfortable seat that will last season after season
• Water-resistant coating helps to keep water and spills at bay
• Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use
• *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.