This item is Discontinued.

Classic Accessories Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Black 62-196-010401-EC

Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Black (Discontinued)

  • Mfr # 62-196-010401-EC
  • Zoro # G300982225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-196-010401-EC
Zoro #
G300982225
UPC #
052963061161
Country of Origin
China

Dimensions

Size
48"W x 18"D x 5"Thick
Overall Height
5
Overall Width
48
Thickness
5
Height
5
Overall Length
18
Width
48
Length
18

Details

Color
Black
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Features
Bench cushion measures 48"W x 18"D x 5"Thick 100% polyfiber fill offers a comfortable seat that will last season after season Water-resistant coating helps to keep water and spills at bay Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Weight
6.17

Description

Sink into comfort and style. The Classic Accessories bench cushion is overstuffed with 100% polyfiber fill, perfect for when you need to relax and unwind. The water-resistant fabrics provide peace of mind and help to keep out water and spills. Choose from any one of our fabulous colors to complement your living space, whether it be indoors or outdoors.
• Bench cushion measures 48"W x 18"D x 5"Thick*
• 100% polyfiber fill offers a comfortable seat that will last season after season
• Water-resistant coating helps to keep water and spills at bay
• Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use
• *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.