Montlake FadeSafe Patio Chair/Loveseat Back Quilted Cushion, 21x20x4 Inch, Spice
- Mfr # 62-058-QSPICE-EC
- Zoro # G101899760
product price:Â
$
74.99
/ea
Key Features
Size
21" W x 20" H x 4" Thick
Material
Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
Overall Height
20
Overall Width
21
Thickness
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-058-QSPICE-EC
- Zoro #
- G101899760
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 21" W x 20" H x 4" Thick
- Overall Height
- 20
- Overall Width
- 21
- Thickness
- 4
- Height
- 20
- Width
- 21
Details
- Color
- Spice
- Material
- Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
- Features
- Fabric on the outside resists fading, stains, and helps keep out the rain
- Weight
- 3.46
- Finish
- Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.