Shop HOMEROOTS
See all product information
Create Account
Blue And Green Round Reflective Fire Pit Glass
- Mfr # 479096
- Zoro # G423440725
product price:Â
$
39.99
/ea
Key Features
Compatible Fuel Type
Propane
Fire Pit Accessory Type
Fire Glass
Product Care
No
Indoor Air Quality Certifications
No
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479096
- Zoro #
- G423440725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Width
- 0.5 in
- Length
- 0.5 in
Details
- Item
- Fire Pit Accessories
- Compatible Fuel Type
- Propane
- Fire Pit Accessory Type
- Fire Glass
- Product Care
- No
- Indoor Air Quality Certifications
- No
- Material
- Glass
- Natural Variation Type
- No Natural Variation
- Shape
- Round
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Color
- Blue, Green
- Rust Resistant
- Yes
- Product Lifecycle Certifications
- No
Description
With the help of this blue and green round reflective fire pit glass, you can enjoy the warmth and comfort of your firepit with friends and family. Transform your fire feature into a stunning centerpiece with this blue and green round tempered fire glass. The vibrant colors enhance the glow of the flames and create a mesmerizing ambiance. Made from durable glass, it is rust resistant, ensuring longevity. Compatible with propane, it seamlessly integrates with your outdoor setup for an inviting atmosphere. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.