Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Heather Fern
- Mfr # 62-123-HFERN-EC
- Zoro # G401776785
product price:
$
68.29
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-123-HFERN-EC
- Zoro #
- G401776785
- UPC #
- 52963059212
- Country of Origin
- China
Dimensions
- Size
- 21" W x 15" H x 4" Thick
Details
- Color
- Heather Fern
Description
Create an outdoor oasis with Montlake’s fashion-forward looks and long-lasting materials. The soft, shredded foam on the inside feels like you’re lounging in the clouds. FadeSafe fabrics protect your cushions and are engineered to resist fading, stains, and help keep out the rain. With rich colors and a variety of sizes to choose from, Montlake gives you a premium outdoor experience. Enjoy peace of mind with our hassle-free warranty program. If you experience a problem with the materials or workmanship within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team. Your cushion measures up to 21"W x 15"H x 4"Thick* The durable, shredded foam is luxuriously comfortable and built to last FadeSafe fabrics help to protect your cushion from water, stains, and the sun A locking zipper keeps closures secure and comes with a zipper garage, providing a clean look We provide a one-year limited warranty; please note the foam will need to be stuffed into the cover upon arrival *Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.