Montlake Square Lounge Seat Cushion Slipcover, Heather Grey, 25"x25"

  • Mfr # 60-077-011001-RT

  • Zoro # G7291501


product price:  $37.39
/ea

Key Features

Width
25 in
Length
25 in
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
25 in x 25 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-077-011001-RT
Zoro #
G7291501
UPC #
052963030532
Country of Origin
China

Dimensions

Width
25 in
Length
25 in
Cover Dimensions
25 in x 25 in
Height
5 in
Size
25 in x 25 in

Details

Item
Cover,Slip,Sqr Lounge Seat,Grey
Color
Heather Grey
Material
93% Woven Polyester, 7% Cotton Cord

Description

Cover,Slip,Sqr Lounge Seat,Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.