Montlake Water-Resistant 50" Papasan Cushion, Light Charcoal

  • Mfr # 60-541-040801-EC

  • Zoro # G1384672


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
52"DIA x 5"T
Material
Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
Overall Width
52
Thickness
5
Width
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-541-040801-EC
Zoro #
G1384672
UPC #
-
Country of Origin
China

Dimensions

Size
52"DIA x 5"T
Overall Width
52
Thickness
5
Width
52
Height
5
Length
52
Overall Length
52

Details

Color
Light Charcoal
Material
Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
Weight
10.14
Features
DIMENSIONS: Fits 42-50” Dia, 5” thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.