Over Drive RV Universal Spare Tire Cover - Snow White

  • Mfr # 80-217

  • Zoro # G816139519


product price: $23.45
/ea

Key Features

Color
White
Depth (In.)
8 in
Material
Vinyl
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-217
Zoro #
G816139519
UPC #
52963015355
Country of Origin
China

Dimensions

Depth (In.)
8 in
Length
4 in

Details

Color
White
Material
Vinyl

Description

The Over Drive Universal Fit Spare Tire RV Cover by Classic Accessories provides affordable all-weather protection for spare tires on RVs, vans or trucks. When you buy a Classic Accessories RV cover you are not just getting a cover; youre also purchasing peace of mind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.