This item is Discontinued.

Classic Accessories OverDrive SkyShield Grey R-Pod Cover, Model 3, 17 ft 7 in x 78"W 80-474-163101-EX

OverDrive SkyShield Grey R-Pod Cover, Model 3, 17 ft 7 in x 78"W (Discontinued)

  • Mfr # 80-474-163101-EX
  • Zoro # G9792783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-474-163101-EX
Zoro #
G9792783
UPC #
052963047738
Country of Origin
China

Dimensions

Width
78 in
Length
211 in
Cover Dimensions
17 ft 7 in L x 78W in, Model 3
Height
93 in
Size
17 ft 7 in L x 78W in

Details

Item
Grey R-Pod Cover,Skyshield,17Ft7"x78"
Color
Black/Grey/Snow White
Material
70% Woven Polyester, 30% Polyethylene

Description

Water-repellent SkyShieldTM RV covers resist tears and scratches for durable, all-season protection. With the strong DuPontTM Tyvek® fabric, your RV will be ready for your next adventure. When you buy from Classic Accessories, you’ll receive peace of mind, thanks to our hassle-free warranty program. If you experience a problem with workmanship or materials within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team.. RV R-Pod Cover: Fits RP-178, RP181G, RP-182G (Door in front), RP-176, RP-176T after 2017; up to 17'7"L - Trailer body only - 78"W. Cover purchase includes 4-year warranty. Bonded DuPontTM Tyvek® fabric top provides long-lasting protection from UV-rays and water; air vents reduce wind lofting and inside moisture. Adjustable tension panels and elasticized hem corners provide a custom-like fit while integrated straps and a weighted toss puck system make installation simple. Long zipper pulls reduce the need for a ladder. Zippered panels allow for easy access to RV doors and storage compartments; a repair/reinforcement patch is included along with a compression bag for easy packing. Fit dimensions apply to the trailer body only, tow hitch not included. The height dimension is the maximum recommended measurement from the ground to the rooftop. R-POD is a brand name of Forest River Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.