
Patio Bench Cushion, Moon Mist, Stripe, 42inW
Mfr # 62-273-011001-EC
Zoro # G016478265
product price: $69.99
/eaKey Features
Thickness
5 in
Overall Width
42 in
Depth
18 in
Material
Polyester Shell with Polyester Fiber Fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-273-011001-EC
Zoro #
G016478265
UPC #
52963063158
Country of Origin
China
Dimensions
Thickness
5 in
Overall Width
42 in
Depth
18 in
Size
42W x 18D x 5 Thick*
Details
Color
Moon Mist, Stripe
Material
Polyester Shell with Polyester Fiber Fill
Item
Cushions
Description
Looking for the perfect finishing touch to your seating? Weve got just the thing with our fluffy indoor/outdoor cushions. Strong enough to handle the outdoor elements or the occasional spill, these classic cushions are filled with soft poly-fiber fill to provide a comfortable seat anywhere you choose. Whether its a pretty porch setting or your kitchen nook, the complementary colors are sure to enhance your space as you enjoy time with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.