Patio Furniture Cover for Outdoor Sectionals, 100 x 33.5 x 31 Inch
- Mfr # 56-032-015101-EC
- Zoro # G716478268
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Length
100 in
Color
Dark Taupe, Mushroom, Espresso
Material
Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Height
31 in
Size
100L x 33.5D x 31H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-032-015101-EC
- Zoro #
- G716478268
- UPC #
- 52963042900
- Country of Origin
- China
- Item
- Patio Furniture Covers
- Color
- Dark Taupe, Mushroom, Espresso
- Material
- Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Dimensions
- Length
- 100 in
- Height
- 31 in
- Size
- 100L x 33.5D x 31H
- Depth
- 33.5 in
Description
The Ravenna Collection from Classic Accessories combines convenient features with durable construction and handsome looks.Time spent with family and friends will be safe for years to come with covers from the Ravenna Collection by Classic Accessories.When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.