
Patio Lounge Back Cushion Cover, 21x15x4", Heather Fern
Mfr # 60-552-011101-RT
Zoro # G200763511
product price:Ā $28.69
/eaKey Features
Width
4
Length
21
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
21 in W x 15 in H x 4 in D
Overall Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-552-011101-RT
Zoro #
G200763511
UPC #
-
Country of Origin
China
Dimensions
Width
4
Length
21
Cover Dimensions
21 in W x 15 in H x 4 in D
Overall Width
4
Size
21"W x 15"H x 4"Thick
Overall Height
15
Height
15
Overall Length
21
Details
Color
Heather Fern
Material
93% Woven Polyester, 7% Cotton Cord
Finish
Fabric
Features
FadeSafe⢠fabrics help to protect your cushion from water, stains, and the sun
Weight
0.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.