Furniture Protector Pet Cover with Shredded Memory Foam filled 30" x 30.5" for Dogs and Cats(Gray)
- Mfr # 694617YYZ
- Zoro # G601776707
product price:Â
$
28.89
/ea
Key Features
Width
30
Length
30.5
Weight
3.35
Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 694617YYZ
- Zoro #
- G601776707
- UPC #
- 194189586858
- Country of Origin
- China
Dimensions
- Width
- 30
- Length
- 30.5
- Height
- 5
Details
- Weight
- 3.35
Description
The Pet Adobe Furniture Protector with Bolsters provides comfort to your pet while protecting your furniture. Our 3-sided bolster serves as a pillow for your pet while adding extra protection to the seat back and arms of your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.