
Patio Lounge Back Cushion Cover, 21x15x4", Light Charcoal
Mfr # 60-560-010801-RT
Zoro # G100763512
product price: $28.69
/eaKey Features
Width
4
Length
21
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
21 in W x 15 in H x 4 in D
Finish
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-560-010801-RT
Zoro #
G100763512
UPC #
-
Country of Origin
China
Dimensions
Width
4
Length
21
Cover Dimensions
21 in W x 15 in H x 4 in D
Size
21"W x 15"H x 4"Thick
Overall Width
4
Overall Length
21
Overall Height
15
Height
15
Details
Color
Light Charcoal
Material
93% Woven Polyester, 7% Cotton Cord
Finish
Fabric
Features
FadeSafe™ fabrics help to protect your cushion from water, stains, and the sun
Weight
0.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.