
Patio Lounge Chair/Loveseat Back Cushion, 21 x 20 x 4 Inch, Empire Blue
Mfr # 62-058-EMBLUE-EC
Zoro # G600763531
product price:Â $70.15
/eaKey Features
Size
21"W x 20"H x 4"Thick
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Height
20
Overall Width
4
Finish
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-058-EMBLUE-EC
Zoro #
G600763531
UPC #
-
Country of Origin
China
Dimensions
Size
21"W x 20"H x 4"Thick
Overall Height
20
Overall Width
4
Width
4
Height
20
Length
21
Overall Length
21
Details
Color
Empire Blue
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Finish
Fabric
Weight
2.51
Features
Durable, shredded foam is luxuriously comfortable and built to last
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.