
Patio Lounge Chair/Loveseat Back Cushion, 21 x 20 x 4 Inch, Mushroom (Discontinued)
- Mfr # 62-058-MUSHRM-EC
- Zoro # G000763537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62-058-MUSHRM-EC
Zoro #
G000763537
UPC #
-
Country of Origin
China
Dimensions
Size
21"W x 20"H x 4"Thick
Overall Height
20
Overall Width
4
Length
21
Width
4
Overall Length
21
Height
20
Details
Color
Mushroom
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Finish
Fabric
Features
Durable, shredded foam is luxuriously comfortable and built to last
Weight
2.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.