PolyPRO 3 Class B Deluxe RV Cover - Up to 20ft
Mfr # 80-103-141001-00
Zoro # G515704711
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
22 in
Depth
17 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-103-141001-00
Zoro #
G515704711
UPC #
52963005103
Country of Origin
China
Dimensions
Length
22 in
Depth
17 in
Details
Color
White
Material
Plastic
Description
Classic's PolyPRO 3 RV covers are made from high quality and durable material. Designed to have adjustable front and rear tension panels. Includes an integrated rope system and toss bag. Also features zippered RV door panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.