Zoro Homepage

Polypro 3 Deluxe Travel Trailer Cover - 24ftto 27ft

  • Mfr # 73463

  • Zoro # G015704662


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Depth
24.25 in
Material
Plastic
Length
16 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73463
Zoro #
G015704662
UPC #
52963734638
Country of Origin
China

Dimensions

Depth
24.25 in
Length
16 in

Details

Material
Plastic
Color
Gray

Description

Overall length includes bumper and ladder but not hitch. Thick, triple-ply PolyPro III fabric top keeps out rain and snow while venting inside water vapor and condensation. Cover protects against rain, snow, UV rays, dirt, nicks and scratches. Integrated air vent system, combined with a wicking PolyPro III top and quick-drying PolyPro sides, reduce wind stress and vent inside moisture. Zippered panels allow access to front, passenger side and rear . Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Integrated rope attachment system and a provided toss bag help reduce crawling under the RV. Stuff sack and ladder cap included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.