Zoro Homepage

Polypro 3 Deluxe Travel Trailer Cover - Up to 20ft

  • Mfr # 73163

  • Zoro # G415704682


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Material
Plastic
Color
Gray
Depth
21.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73163
Zoro #
G415704682
UPC #
52963731637
Country of Origin
China

Dimensions

Length
22 in
Depth
21.38 in

Details

Material
Plastic
Color
Gray

Description

Durable PolyPRO 3 RV covers by Classic Accessories provide all season weather protection. Heavy duty, triple ply PolyPRO 3 fabric tops and quick drying PolyPRO 1 sides protect while reducing bulk. Quick and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.