Ravenna Cover, Chair, Patio, Rocking, 35"x30"

  • Mfr # 55-161-015101-EC

  • Zoro # G7298580


product price:  $46.69
/ea

Key Features

Shape
Rectangular
Width
30 in
Length
35 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-161-015101-EC
Zoro #
G7298580
UPC #
052963013139
Country of Origin
China

Dimensions

Width
30 in
Length
35 in
Cover Dimensions
27.5 in L x 32.5 in D x 39 in H (Medium)
Size
27.5"L x 32.5"D x 39"H (Medium)
Height
40 in

Details

Item
Cover,Chair,Patio,Rocking
Shape
Rectangular
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Series
Ravenna

Description

Cover,Chair,Patio,Rocking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.