Zoro Homepage

Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H

  • Mfr # 56-043-045101-EC

  • Zoro # G9790997


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Width
46 in
Length
74 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Cover Dimensions
72 in L x 44 in W x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-043-045101-EC
Zoro #
G9790997
UPC #
052963043150
Country of Origin
China

Dimensions

Width
46 in
Length
74 in
Cover Dimensions
72 in L x 44 in W x 23 in H
Size
72 in L x 44 in W x 23 in H
Height
24 in

Details

Item
Ravenna Rectangular/Oval Patio Table Cov
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Ravenna Rectangular/Oval Patio Table Cov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products