Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Espresso

  • Mfr # 60-357-016601-RT

  • Zoro # G100434009


product price: $19.45
/ea

Key Features

Size
21 in W x 20 in H x 4 in T
Material
Slip Cover: 100% Woven Polyester
Overall Width
4
Thickness
4
Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-357-016601-RT
Zoro #
G100434009
UPC #
-
Country of Origin
China

Dimensions

Size
21 in W x 20 in H x 4 in T
Overall Width
4
Thickness
4
Height
20
Width
4
Length
21
Overall Length
21

Details

Color
Espresso
Material
Slip Cover: 100% Woven Polyester
Weight
0.35
Features
DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 21"W x 20"H x 4"Thick

Description

Ravenna Water-Resistant 21 x 20 x 4 Inch Patio Back Cushion Cover, Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.