Shop LAVISH HOME
See all product information
Create Account
Outdoor Chair Cushions w/ Sun & Water-Resistant Removable Covers Memory Foam Patio Cushions
- Mfr # HT-OUTDR-NVY
- Zoro # G022936926
product price:Â
$
81.15
/ea
Key Features
Length
48 in
Overall Width
24 in
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT-OUTDR-NVY
- Zoro #
- G022936926
- UPC #
- 197315413431
- Country of Origin
- China
- Color
- Navy Blue
- Item
- Outdoor Chair Cushions
Dimensions
- Length
- 48 in
- Overall Width
- 24 in
- Overall Height
- 3 in
Description
Add cushioned comfort to your outdoor patio furniture with the Outdoor Cushions by Lavish Home. These outdoor cushions 24 x 24 fit most standard outdoor furniture and come in 2 separate pieces, so you can use the bottom and back cushions together or separately for versatile comfort. The covers on the patio seat cushions are made of sun and water-resistant 200 GSM olefin fabric with double stitched seams for extra durability and hidden zippers to remove the covers for easy cleaning. The patio chair cushions are packed with premium memory foam that is not only soft and supportive but is also incredibly resilient and will hold its shape over time, making these outdoor patio cushions a long-lasting seating option. Lavish Home has all the patio furniture and accessories you need to keep your outdoor spaces looking great.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.