Shop CLASSIC ACCESSORIES
See all product information
Create Account
Ravenna Water-Resistant 23x23x5" Patio Seat Cushion Cover, Spice
- Mfr # 60-401-011701-RT
- Zoro # G100434030
product price:Â
$
24.39
/ea
Key Features
Size
23 in L x 23 in W x 5 in T
Color
Spice
Material
Slip Cover: 100% Woven Polyester
Overall Width
23
Thickness
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-401-011701-RT
- Zoro #
- G100434030
- UPC #
- -
- Country of Origin
- China
- Color
- Spice
- Material
- Slip Cover: 100% Woven Polyester
- Weight
- 0.48
- Features
- DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 23"L x 23"W x 5"Thick
Dimensions
- Size
- 23 in L x 23 in W x 5 in T
- Overall Width
- 23
- Thickness
- 5
- Overall Length
- 23
- Height
- 5
- Width
- 23
- Length
- 23
Description
Ravenna Water-Resistant 23 x 23 x 5 Inch Patio Seat Cushion Cover, Spice
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.