Shop CLASSIC ACCESSORIES
See all product information
Create Account
Ravenna Water-Resistant 38 Inch Patio Lounge Chair Cover
- Mfr # 55-160-015101-HBSH
- Zoro # G416478285
product price:Â
$
69.99
/ea
Key Features
Width
0 in
Length
38 in
Color
Dark Taupe/Mushroom/Espresso
Material
Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-160-015101-HBSH
- Zoro #
- G416478285
- UPC #
- 52963026979
- Country of Origin
- China
Dimensions
- Width
- 0 in
- Length
- 38 in
- Height
- 31 in
- Size
- 38L x 35D x 31H
Details
- Item
- Patio Furniture Covers
- Color
- Dark Taupe/Mushroom/Espresso
- Material
- Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Description
The Ravenna Collection from Classic Accessories offers strong protection from the elements.We consider all the convenient details, like water-resistant Gardelle One fabric, a patented attachment system, and air vents to help reduce condensation inside the cover.Protect your entire patio furniture collection with premium Ravenna covers and enjoy peace of mind season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.