96 in. Square Table Set Cover - Khaki

  • Mfr # 2D-PF96965
  • Zoro # G503895551
product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2D-PF96965
Zoro #
G503895551
UPC #
840594099574
Country of Origin
China

Description

This Two Dogs Designs 96 in. Khaki Square Table Set Cover offers high quality protection for your outdoor patio furniture. Constructed of durable double stitched heavyweight 500*;300D poly-tuf material with 0.50 mm PVC lining. Comes with Cloth Tie ties and an elasticized bottom to secure to chair. Two Dogs covers are cut oversized which allows air to circulate when the cover is secured in place, they have no vents in the fabric to allow in moisture or dirt. Will enhance patios, decks, yards and any other area where you enjoy the outdoors. Coordinates with other Two Dogs Designs outdoor cover.

Features
  • Thick double stitched 500*;300D denier polyester outer construction to withstand the elements
  • 0.50 mm PVC lining to help keep moisture away
  • Fits most square tables up to 96 in. x 96 in.
  • Keeps table and chairs dry and protected from the elements
  • Has Cloth Tie tie downs and an elasticized bottom
  • Double stitched
  • Weather resistant
  • Clean with soap and water
  • Color - khaki
  • Two Dogs Designs also offers coordinating covers for outdoor furniture pieces to create a unified look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews