Ravenna Water-Resistant 48x18x3" Patio Bench Cushion Cover, Espresso

  • Mfr # 60-362-016601-RT

  • Zoro # G100434016


product price:  $27.25
/ea

Key Features

Size
48 in W x 18 in D x 3 in T
Material
Slip Cover: 100% Woven Polyester
Overall Width
18
Thickness
3
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-362-016601-RT
Zoro #
G100434016
UPC #
-
Country of Origin
China

Dimensions

Size
48 in W x 18 in D x 3 in T
Overall Width
18
Thickness
3
Length
48
Overall Length
48
Width
18
Height
3

Details

Color
Espresso
Material
Slip Cover: 100% Woven Polyester
Weight
0.77
Features
DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 48"W x 18"D x 3"Thick

Description

Ravenna Water-Resistant 48 x 18 x 3 Inch Patio Bench/Settee Cushion Cover, Espresso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.