Shop FLASH FURNITURE
See all product information
Create Account
Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2
- Mfr # TW-VN015-15-NAT-LGY-GG
- Zoro # G905369735
product price:Â
$
271.99
/pk of 2, $136.00/ea
Free Shipping & Returns
Key Features
Material
Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker
Capacity
300
Color
Natural/Light Gray
Overall Height
29.75
Overall Length
22.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-VN015-15-NAT-LGY-GG
- Zoro #
- G905369735
- UPC #
- 196861025426
- Country of Origin
- Viet Nam
- Material
- Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker
- Capacity
- 300
- Color
- Natural/Light Gray
Dimensions
- Overall Height
- 29.75
- Overall Length
- 22.5
- Overall Width
- 21.25
Description
Sunny afternoons on the deck or rainy days in the sunroom are much more enjoyable in this set of 2 rattan rope club chairs with plush seat cushions. Gently rounded backs paired with super sturdy metal sled bases give these accent chairs a trendy, boho look that blends in almost any decor. Thickly padded polyester seat cushions with a comfort foam core provide a soft, cozy perch to enjoy your morning coffee or your latest book in complete comfort.
Weather and fade resistant materials over powder coated steel frames, wrapped in polyethylene rattan wicker, make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight for worry-free seating. Fixed floor glides prevent damage to hard flooring surfaces when used inside so you can move these chairs anywhere in your home without marring your floors. Assembly takes less than 10 minutes per chair and only a damp cloth is needed for cleaning. Zippered removable cushion covers may be hand washed and air dried. Pair this set of chairs with our indoor/outdoor rattan rope table with wood top to make these cushioned club chairs your go-to spot any day of the week.
Weather and fade resistant materials over powder coated steel frames, wrapped in polyethylene rattan wicker, make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight for worry-free seating. Fixed floor glides prevent damage to hard flooring surfaces when used inside so you can move these chairs anywhere in your home without marring your floors. Assembly takes less than 10 minutes per chair and only a damp cloth is needed for cleaning. Zippered removable cushion covers may be hand washed and air dried. Pair this set of chairs with our indoor/outdoor rattan rope table with wood top to make these cushioned club chairs your go-to spot any day of the week.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.