Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue

  • Mfr # 62-014-EMBLUE-EC

  • Zoro # G800434002


product price: $67.39
/ea

Key Features

Size
42 in W x 18 in D x 3 in T
Color
Empire Blue
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
42
Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-014-EMBLUE-EC
Zoro #
G800434002
UPC #
-
Country of Origin
China

Dimensions

Size
42 in W x 18 in D x 3 in T
Overall Width
42
Thickness
3
Height
3
Overall Length
18
Width
42
Length
18

Details

Color
Empire Blue
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
DURABLE OUTDOOR CUSHION: Cushion measures 42"W x 18"D x 3"Thick
Weight
6.3

Description

Ravenna Water-Resistant 42 x 18 x 3 Inch Patio Bench/Settee Cushion, Empire Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.