Shop CLASSIC ACCESSORIES

Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Mushroom

  • Mfr # 60-578-016601-EC

  • Zoro # G901711873


product price:  $46.75
/ea

Key Features

Width
26
Length
80
Color
Mushroom
Material
100% Woven Polyester
Cover Dimensions
80 in L x 26 in W x 3 in D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-578-016601-EC
Zoro #
G901711873
UPC #
52963060744
Country of Origin
China

Dimensions

Width
26
Length
80
Cover Dimensions
80 in L x 26 in W x 3 in D
Height
3
Size
80" L x 26" W x 3" Thick
Thickness
3
Overall Width
26
Overall Length
80
Overall Height
3

Details

Color
Mushroom
Material
100% Woven Polyester
Weight
2.03

Description

For long-lasting comfort and elegant style, the Ravenna Collection is a beautiful choice for your outdoor furniture. High-quality woven fabrics make for restful lounging and a water-repellent backing helps keep Mother Nature and spills at bay. For a premium outdoor oasis, pair these durable cushion covers with our original line of thick cushion foams. Mix and match our rich colors for an enchanting outdoor living space that’s built to last.
DURABLE OUTDOOR CUSHION COVER: Cushion cover measures 80"L x 26"W x 3"Thick - 26"W x 48"D x 3"Thick (seat), 26"W x 32"H x 3"Thick (back). Cushion foam sold separately
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed woven polyester fabric, engineered to resist fading and helps to keep colors vibrant
WATER-REPELLENT COATING AND BACKING: Water-repellent coating and backing resists spills and helps keep out the rain
PATENTED ATTACHMENT SYSTEM: Adjustable click-close buckles provide a tight, customizable fit
QUALITY CONSTRUCTION: Durable, high-quality stitching adds longevity to your cushion cover
LOCKING ZIPPERS: Zippers lock to keep a tight closure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.