Storigami 72" x 21" Chaise Lounge Cushion, Heather Henna

  • Mfr # 60-527-016601-EC

  • Zoro # G1384149


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Size
72 in L x 21 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
21
Thickness
1
Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-527-016601-EC
Zoro #
G1384149
UPC #
-
Country of Origin
China

Dimensions

Size
72 in L x 21 in W
Overall Width
21
Thickness
1
Width
21
Height
1
Length
72
Overall Length
72

Details

Color
Heather Henna
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Weight
4.59
Features
Designed to fit chaise lounge chairs 72" L x 21" W, this cushion adds an inch of foam-comfort to your seating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.