Storigami 80" x 26" Chaise Lounge Cushion, Antique Beige

  • Mfr # 60-520-010301-EC

  • Zoro # G1384060


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Size
80 in L x 26 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
26
Thickness
1
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-520-010301-EC
Zoro #
G1384060
UPC #
-
Country of Origin
China

Dimensions

Size
80 in L x 26 in W
Overall Width
26
Thickness
1
Height
1
Width
26
Length
80
Overall Length
80

Details

Color
Antique Beige
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Weight
6
Features
Designed to fit chaise lounge chairs 80" L x 26" W, this cushion adds an inch of foam-comfort to your seating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.