Shop CLASSIC ACCESSORIES
See all product information
Create Account
Storigami Water-Resistant 80"x26" Chaise Lounge Cushion, Heather Fern
- Mfr # 60-523-011101-EC
- Zoro # G500434005
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Size
80 in L x 26 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
26
Thickness
1
Overall Length
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-523-011101-EC
- Zoro #
- G500434005
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 80 in L x 26 in W
- Overall Width
- 26
- Thickness
- 1
- Overall Length
- 80
- Length
- 80
- Height
- 1
- Width
- 26
Details
- Color
- Heather Fern
- Material
- Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
- Weight
- 6
- Features
- Designed to fit chaise lounge chairs 80" L x 26" W, this cushion adds an inch of foam-comfort to your seating
Description
Storigami Water-Resistant 80 x 26 Inch Chaise Lounge Cushion, Heather Fern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.