Storigami Weatherproof 104 Inch Outdoor Right-Facing Sectional Cover, Goat Tan

  • Mfr # 56-331-012401-EC

  • Zoro # G516478345


product price:  $89.99
/ea

Key Features

Length
104 in (left side), 83 in (right side)
Material
Woven Polyester with Laminated PVC Backing
Depth
32 in
Height
31 in
Size
104L (left side), 83L (right side) x 32D x 31H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56-331-012401-EC
Zoro #
G516478345
UPC #
52963052633
Country of Origin
China

Dimensions

Length
104 in (left side), 83 in (right side)
Depth
32 in
Height
31 in
Size
104L (left side), 83L (right side) x 32D x 31H

Details

Item
Patio Furniture Covers
Color
Goat Tan
Material
Woven Polyester with Laminated PVC Backing

Description

Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.