Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Patio Fire Column Cover, Terrazzo, 21"

  • Mfr # 56-266-012001-EC

  • Zoro # G9791119


product price: $27.99
/ea

Key Features

Width
21 in
Length
21 in
Color
Sand
Material
100% Woven Polyester with laminated backing
Cover Dimensions
21 in L x 21 in W x 30 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-266-012001-EC
Zoro #
G9791119
UPC #
052963049084
Country of Origin
China

Dimensions

Width
21 in
Length
21 in
Cover Dimensions
21 in L x 21 in W x 30 in H
Height
30 in
Size
Fire columns 21"L x 21"W x 30"H

Details

Item
Tan Patio Fire Column Cover,Terrazzo,21"
Color
Sand
Material
100% Woven Polyester with laminated backing

Description

Tan Patio Fire Column Cover,Terrazzo,21 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.