Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrazzo Conversation Set Furniture Cover, Sand, 82"x62"

  • Mfr # 59972-EC

  • Zoro # G7537980


product price: $72.79
/ea

Key Features

Width
62 in
Length
82 in
Color
Sand
Material
100% Woven Polyester with laminated backing
Cover Dimensions
80 in L x 60 in W x 30 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59972-EC
Zoro #
G7537980
UPC #
00052963026566
Country of Origin
China

Dimensions

Width
62 in
Length
82 in
Cover Dimensions
80 in L x 60 in W x 30 in H
Size
80"L x 60"W x 30"H
Height
30 in

Details

Item
Conversation Set Furniture Cover,Sand
Color
Sand
Material
100% Woven Polyester with laminated backing

Description

Conversation Set Furniture Cover,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products