Terrazzo Rectangular Coffee Table Cover, Sand, 49"x26"
- Mfr # 59962-EC
- Zoro # G7539198
product price:Â
$
34.49
/ea
Key Features
Width
26 in
Length
49 in
Color
Sand
Material
100% Woven Polyester with laminated backing
Cover Dimensions
48 in L x 25 in W x 18 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59962-EC
- Zoro #
- G7539198
- UPC #
- 00052963026559
- Country of Origin
- China
- Item
- Rectangular Coffee Table Cover,Sand
- Color
- Sand
- Material
- 100% Woven Polyester with laminated backing
Dimensions
- Width
- 26 in
- Length
- 49 in
- Cover Dimensions
- 48 in L x 25 in W x 18 in H
- Size
- 48"L x 25"W x 18"H
- Height
- 18 in
Description
Rectangular Coffee Table Cover,Sand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.