
Terrazzo Water-Resistant 13 Foot Offset Patio Umbrella Canopy Cover
Mfr # 59992
Zoro # G416478292
product price: $29.99
/eaKey Features
Length
25 in
Size
13' Dia or 9' Square
Width
25 in
Height
92 in
Material
Woven Polyester with Laminated PVC Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59992
Zoro #
G416478292
UPC #
52963024715
Country of Origin
China
Dimensions
Length
25 in
Size
13' Dia or 9' Square
Width
25 in
Height
92 in
Details
Item
Umbrella Covers
Material
Woven Polyester with Laminated PVC Backing
Color
Sand
Description
Terrazzo patio furniture covers by Classic Accessories offer high-end style in medium weight protection, designed to keep your patio furniture looking its best year-round.Enjoy the little details that make life more convenient, like elastic loops that fit around the legs of your patio furniture for an ultra-secure fit.Outfit your entire outdoor oasis with Terrazzo, thanks to our wide selection of covers for patio furniture, grills, heaters, and more.With durable, water-resistant fabric and handy air vents, this cover is made to withstand Mother Nature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.