Veranda Cover, Set, S, Tall Round, Table/Chair, Antique Beige, 62"x62"

  • Mfr # 71922

  • Zoro # G7291081


product price:  $70.96
/ea

Key Features

Shape
Rectangular
Width
62 in
Length
62 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71922
Zoro #
G7291081
UPC #
052963719222
Country of Origin
China

Dimensions

Width
62 in
Length
62 in
Cover Dimensions
60 in Dia x 29 in H (Small)
Height
30 in
Size
Table/Chair set 60"DIA x 29"H (Small)

Details

Item
Cover,Set,S,Tall Rnd,Table/Chair,Beige
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda

Description

Cover,Set,S,Tall Rnd,Table/Chair,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.