This item is Discontinued.

Classic Accessories Veranda Double Adirondack Chair Cover, 31.5"x33.5" 55-621-011501-00

Veranda Double Adirondack Chair Cover, 31.5"x33.5" (Discontinued)

  • Mfr # 55-621-011501-00
  • Zoro # G7296243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-621-011501-00
Zoro #
G7296243
UPC #
052963024937
Country of Origin
China

Dimensions

Width
33.5 in
Length
31.5 in
Cover Dimensions
66 in L x 35 in D x 36 in H
Size
66 in L x 35 in D x 36 in H
Height
36 in

Details

Item
Cover,Chair,Double Adirondack
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Chair,Double Adirondack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.