This item is Discontinued.

Classic Accessories Veranda Large Chaise Lounge Cover, 86"x34" 55-623-011501-00

Veranda Large Chaise Lounge Cover, 86"x34" (Discontinued)

  • Mfr # 55-623-011501-00
  • Zoro # G7298282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-623-011501-00
Zoro #
G7298282
UPC #
052963024951
Country of Origin
China

Dimensions

Width
34 in
Length
86 in
Height
30 in
Size
86 in L x 34 in W x 30 in H

Details

Item
Cover,Large,Chaise Lounge
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Large,Chaise Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.