Zoro Homepage

Veranda Round General Purpose Patio Furn

  • Mfr # 56-087-011501-00

  • Zoro # G9791085


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
130 in
Length
130 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
128 in Dia x 30 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-087-011501-00
Zoro #
G9791085
UPC #
052963044874
Country of Origin
China

Dimensions

Width
130 in
Length
130 in
Cover Dimensions
128 in Dia x 30 in H
Size
Furniture groupings 128"DIA x 30"H
Height
30 in

Details

Item
Veranda Round General Purpose Patio Furn
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Veranda Round General Purpose Patio Furn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.