Veranda Water-Resistant 46 Inch Patio Curved Sofa Sectional Cover

  • Mfr # 56-253-011501-00

  • Zoro # G716478282


product price:  $59.99
/ea

Key Features

Length
46 in (left side), 90 in (right side)
Color
Pebble/Bark/Earth
Material
Woven Polyester with Laminated PVC Backing
Height
32 in
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-253-011501-00
Zoro #
G716478282
UPC #
52963047547
Country of Origin
China

Dimensions

Length
46 in (left side), 90 in (right side)
Height
32 in
Depth
34 in
Size
46L x 90L x 34D x 32H

Details

Color
Pebble/Bark/Earth
Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers

Description

A customer favorite for its fashionable design, durability and extensive collection of matching products, the Veranda line features our heavyweight Gardelle woven polyester fabric and special water-repellent and resistant undercoating. When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.