Veranda X-Large Furniture Cover, 140"x70"

  • Mfr # 55-577-011501-00

  • Zoro # G7294170


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
70 in
Length
140 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-577-011501-00
Zoro #
G7294170
UPC #
052963023480
Country of Origin
China

Dimensions

Width
70 in
Length
140 in
Cover Dimensions
140 in L x 70 in D x 30 in H
Size
140 in L x 70 in D x 30 in H
Height
30 in

Details

Item
Cover,XL,General Purpose Furniture
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda

Description

Cover,XL,General Purpose Furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products