Zoro Homepage

Water-Resistant 63 Inch Flat Top Griddle Cover

  • Mfr # 55-992-040401-EC

  • Zoro # G216478300


product price: $59.99
/ea

Key Features

Overall Depth
22 in
Color
Black
Size
63L x 22D x 36H
Overall Length
63 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-992-040401-EC
Zoro #
G216478300
UPC #
52963041712
Country of Origin
China

Dimensions

Overall Depth
22 in
Size
63L x 22D x 36H
Overall Length
63 in
Overall Height
36 in

Details

Color
Black
Item
Grill and Smoker Covers
Material
Woven Polyester with Laminated Backing

Description

Classic Accessories grill covers combine high-end style with sturdy protection and will keep your grill looking its best for years to come.Enjoy the little details that make life more convenient, like secure closures and air vents.Outfit your entire outdoor oasis with Classic Accessories, thanks to our wide selection of covers for patio furniture, equipment, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.