XL Dual Axle Wheel Cover - Fits 30in to 33in, White

  • Mfr # 80-211

  • Zoro # G915704649


product price:  $58.49
/ea

Key Features

Material
Plastic
Depth
14.5 in
Color
White
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-211
Zoro #
G915704649
UPC #
52963015294
Country of Origin
China

Dimensions

Depth
14.5 in
Length
5 in

Details

Material
Plastic
Color
White

Description

Classic Accessories 80-211 Dual Axle Wheel Cover is made to be waterproof, wipe clean vinyl with soft, and non scratch backing. Quality materials for UV and mildew resistance. Designed for quick and simple application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.